Shop PROTO

Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS07DT

  • Zoro # G8278937


product price:  $1,488.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSTV2739RS07DT
Zoro #
G8278937
UPC #
662679191276
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Height
38 1/2 in
Overall Width
27 in
Overall Depth
22 3/8 in
Caster Size
6 in x 2 in
Height Style
Workstation Height Cabinet
Caster Width
2 in
Caster Diameter
6 in
Width Range
Less than 30 in Wide
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Desert Tan
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Series
Velocity
Finish
Powder Coat
Gauge
18
Number of Shelves
1
Caster Wheel Material
Thermoplastic Rubber
Caster Type
Precision Bearing
Locking System
Keyed
Load Rating
1,125 lb
Tool Box Duty Rating
Heavy Duty
Drawer Color
Gray
Storage Capacity
7,981 cu in
Drawer Slides
Soft-Close Ball Bearing
Drawer Capacity
125 lb
Shop By
New Products
Caster Material
Rubber
Duty Rating
Heavy Duty
Drawer Liner Material
Vinyl
Includes Drawer Liners
Drawer Liners Included
Finish/Color
Gloss Gray
Drawer Gauge
18 ga
Drawer Slide Function
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Included
Cabinet Top Liner Material
Vinyl
Body Color
Tan
Handle Grip Style
Ergonomic
Drawer Finish
Textured Carbon Gray
Drawer Slide Type
Ball Bearing
Body Material
Steel
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Features
Fully Extending
Work Surface Material
Vinyl
Total Storage Capacity
7,981 cu in
Body Gauge
18 ga
Drawer Range
6 to 10
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Gloss
Total Load Capacity
1,800 lb
Body Finish/Color
Gloss Gray

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 450 lb per caster capacity for 1,800 lbs of heavy duty high mileage operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.