Shop PROWORKS
See all product information
Create Account
Nitrile Powder-Free Exam Gloves, 3 mil Thickness x 9.50in Glove L, Large Size, Nitrile, 10PK
- Mfr # GL-N125FL
- Zoro # G923365924
product price:Â
$
153.99
/pk of 10, $15.40/ea
Free Shipping & Returns
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
Length
9-1/2 in
Powdered/Powder-Free
Powder-Free
Features
Soft, Comfortable,Non-sterile, Flexible
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-N125FL
- Zoro #
- G923365924
- UPC #
- 75289125034
- Country of Origin
- Malaysia
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
- Powdered/Powder-Free
- Powder-Free
- Color
- Blue Violet
- Item
- Examination Gloves
- Features
- Soft, Comfortable,Non-sterile, Flexible
- Latex-Free
- Yes
- Cuff Style
- Beaded
- Material
- Nitrile
- Application
- Gardening, General Purpose, Industrial, Dental, Food Service
Dimensions
- Length
- 9-1/2 in
- Size
- Large
Description
Nitrile Powder-Free Exam Gloves - 3 mil Thickness x 9.50in Glove Length - Large Size - Nitrile - Blue Violet - Soft, Flexible, Comfortable, Latex-free, Non-sterile - For General Purpose, Industrial, Food Service, Gardening, Dental - 200/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.