Nitrile Powder-Free Exam Gloves - 4 mil Thickness x 9.50in Glove Length - Large Size - For, 10PK
- Mfr # GL-N135FL
- Zoro # G923365832
product price:Â
$
91.89
/pk of 10, $9.19/ea
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
Powdered/Powder-Free
Powder-Free
Material
Nitrile
Latex-Free
Yes
Application
Food Service, Hospitality, Healthcare, Industrial, Examination, Construction, First Responder/Defense
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-N135FL
- Zoro #
- G923365832
- UPC #
- 75289145131
- Country of Origin
- Malaysia
Dimensions
- Size
- Large
- Length
- 9-1/2 in
Details
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
- Powdered/Powder-Free
- Powder-Free
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Yes
- Item
- Examination Gloves
- Application
- Food Service, Hospitality, Healthcare, Industrial, Examination, Construction, First Responder/Defense
- Cuff Style
- Beaded
- Features
- Non-sterile, Comfortable
Description
Nitrile Powder-Free Exam Gloves - 4 mil Thickness x 9.50in Glove Length - Large Size - For Right/Left Hand - Nitrile - Blue - Comfortable, Latex-free, Non-sterile - For Industrial, Food Service, Construction, First Responder/Defense, Healthcare, Hospitality, Examination - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.