Zoro Homepage

2-1/2" dia x 1-1/2" MIP PS 3425 SS Hot Tap Saddle 2.63" CTS OD

  • Mfr # PS 3425

  • Zoro # G610952444


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS 3425
Zoro #
G610952444
UPC #
-
Country of Origin
United States

Details

Item
SS Hot Tap Saddle
Material
304 Stainless Steel

Description

PS 3425 Copper Hot Tap Saddles are ANSI NSF 61 and 372 Low Lead Certified by WQA. They are produced in Texas with the Unique GorillaGrip NBR Gasket that completely eliminates the electrolysis that normally occurs with most hot tapping saddles on copper pipe. You save time and money by avoiding shut-downs and draining the system. Hot Tap Copper Pipe while it is under pressure to 150 psi on waterworks and sewer applications. They come in the hard-to-find smaller Copper Pipe O.D. and size-on-size to 4.0" MIPS outlet.


  • All 304-S/S Construction
  • No Electrolysis on Copper Tube
  • 3/4" to 8" CTS Diameters
  • Size-on-size from 3/4x3/4 to 4x4
  • Suitable for waterworks and sewer
  • Maimum 150 psi
  • Exact Fit for Copper Tube
  • Full Circle Buna-N Gasket
  • Temperature Range -20 to +180 DegF.
  • NSF ANSI 61 and 372 Lead Free Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.