Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washers, 130 mm ID, 161 mm OD, 145 mm Face Dia., Steel Material

  • Mfr # MBL26

  • Zoro # G422830169


product price: $46.85
/ea

Key Features

Outside Diameter
161 mm
Material
Steel
Inside Diameter
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBL26
Zoro #
G422830169
UPC #
80067520454
Country of Origin
China

Dimensions

Outside Diameter
161 mm
Inside Diameter
130 mm

Details

Item
Lock Washers
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.