Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washers, 65.7352 mm ID, 90.8812 mm OD, 77.8002 mm Face Dia., Steel Material

  • Mfr # W13

  • Zoro # G122828244


product price: $2.95
/ea

Key Features

Material
Steel
Inside Diameter
65.7352 mm
Outside Diameter
90.8812 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W13
Zoro #
G122828244
UPC #
80067516800
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
65.7352 mm
Outside Diameter
90.8812 mm

Details

Material
Steel
Item
Lock Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.