Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Double Row, Tapered Bore, 280 mm ID, 460 mm OD, 146 mm Width

  • Mfr # 23156KC3W33

  • Zoro # G822825789


product price: $18,472.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bearing Material
AISI 52100
Width (mm)
146 mm
Outside Dia. (mm)
460 mm
Bore Dia. (mm)
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23156KC3W33
Zoro #
G822825789
UPC #
80067502753
Country of Origin
China

Dimensions

Width (mm)
146 mm
Outside Dia. (mm)
460 mm
Bore Dia. (mm)
280 mm

Details

Bearing Material
AISI 52100
Item
Double-Row Spherical Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.