Zoro Homepage

Stock Bore Sprocket, 08B, 14 Teeth, 10 mm Bore, Hardened Teeth

  • Mfr # 08B-14BH

  • Zoro # G122831374


product price: $48.35
/ea

Key Features

Hub Dia.
41 mm
Chain Number
08B
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
10 mm
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-14BH
Zoro #
G122831374
UPC #
80067523267
Country of Origin
China

Dimensions

Hub Dia.
41 mm
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
10 mm
Outside Dia.
61.8 mm
Pitch Dia.
57.07 mm

Details

Chain Number
08B
Number of Teeth
14
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
12.7 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.