Timing Pulleys, TB Bushed, 27 Teeth, 3.19 in OD, 1 in Belt Width
Mfr # 27L100T-1108
Zoro # G622824807
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
3.223 in
Number of Teeth
27
Outside Dia. - Timing Belt Pulleys
3.19 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27L100T-1108
Zoro #
G622824807
UPC #
80067503140
Country of Origin
Denmark
Dimensions
Pitch Dia. - Timing Belt Pulleys
3.223 in
Outside Dia. - Timing Belt Pulleys
3.19 in
Details
Number of Teeth
27
Item
Timing Pulleys
Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.