Shop ZORO SELECT
See all product information
Create Account
Platform Truck, Gray, Aluminum, 330 lb
- Mfr # 33H180
- Zoro # G4976036
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 3/4 in
Overall Length
29 in
Overall Width
18 1/2 in
Color
Gray
Load Capacity
330 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33H180
- Zoro #
- G4976036
- UPC #
- 190735464670
- Country of Origin
- China
- Color
- Gray
- Load Capacity
- 330 lb
- Item
- Aluminum-Deck Platform Truck
- Handle Type
- Folding
- Gauge
- 17 ga
- Caster Configuration
- (2) Swivel, (2) Rigid
- Deck Material
- Aluminum
- Handle Pocket Location
- Single End
- Frame Material
- Aluminum
- Number of Caster Wheels
- 4
- Finish
- Surface Oxidation
- Assembled/Unassembled
- Assembled
- Deck Surface
- Ribbed
- Number of Platforms
- 1
- Caster Mounting Type
- Plate
- Side Panel Type
- No Side Panels
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Deck Construction
- Solid
- Caster Wheel Type
- (2) Rigid, (2) Swivel
- Foldable
- Yes
- Deck Gauge
- 17 ga
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Caster/Wheel Mounting Location
- Standard
- Wire Color
- Gray
Dimensions
- Overall Height
- 35 3/4 in
- Overall Length
- 29 in
- Overall Width
- 18 1/2 in
- Deck LxWxH
- 29-1/2 in x 18-1/2 in x 7-3/4 in
- Deck Length
- 29 1/2 in
- Deck Width
- 18 1/2 in
- Caster Wheel Dia.
- 4 in
- Deck Height
- 7 3/4 in
- Caster Wheel Width
- 1 in
- Extended Length
- 34 1/2 in
- Overall LxWxH
- 29 in x 18-1/2 in x 35-3/4 in
- Caster Width
- 1 in
- Caster Wheel Diameter
- 4 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Description
Platform Truck, Load Capacity 330 lb, Overall Height 35 3/4 in, Overall Length 29 in, Overall Width 18 1/2 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Not Applicable, Deck Gauge 17 ga, Deck Height 6 3/8 in, Deck Length 29 1/2 in, Deck Width 18 1/2 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Folding, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.