3 Sided Platform Truck, 60 in Hx60 in L x34 in, inx 2 inSemi Steel Casters, Light Blue
- Mfr # 3ST-3460-S-DRT
- Zoro # G024449837
product price:Â
$
1,236.99
/ea
Key Features
Color
Light Blue
Assembled/Unassembled
Assembled
Frame Material
Steel
Finish
Powder Coated
Deck Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-3460-S-DRT
- Zoro #
- G024449837
- UPC #
- -
- Country of Origin
- United States
- Item
- Three Sided Platform Truck
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 3,000 lbs
- Caster Material
- Phenolic
- Deck Material
- Steel
- Handle Type
- Push Handle
Dimensions
- Deck Length
- 60 in
- Deck Width
- 34 in
- Overall Height
- 60 in
- Overall Length
- 65 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
- Overall Width
- 34-9/16 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 60 in W x 34 in D x 60 in H. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.