Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-Drawer Wardrobe Locker, 48 in W x 78 in H x 24 in D, With Padlock Hasp, Putty
- Mfr # WSC-4872-24-4DL-HASP
- Zoro # G524449207
product price:Â
$
2,391.99
/ea
Key Features
Number of Compartments
9
Overall Depth
24 in
Number of Openings
5
Locker Door Type
Solid Double Door
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-4872-24-4DL-HASP
- Zoro #
- G524449207
- UPC #
- -
- Country of Origin
- United States
- Number of Compartments
- 9
- Number of Openings
- 5
- Locker Door Type
- Solid Double Door
- Finish
- Powder Coated
- Locker Material
- All Welded Steel
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Locker Handle Type
- L-Handle
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Mounting
- Welded
- Item
- Wardrobe Locker
- Assembled/Unassembled
- Assembled
- Color
- Putty
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 78 in
- Overall Width
- 48 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4-drawer unit with recessed handles (100 lbs. capacity per drawer), 3 shelves, and 6 in Legs. 48 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.