
8 Cylin Der Horizontal Gas Cylin Der Cabinet, 30 in W x 72 in H x 38 in D, Red
Mfr # GCSC-8
Zoro # G322719663
product price:Â $1,060.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Assembled
Yes
Includes
Holds 8 gas cylinders
Overall Depth
38 in
Material
All Welded Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCSC-8
Zoro #
G322719663
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
38 in
Overall Height
72 in
Overall Width
30 in
Details
Assembled
Yes
Includes
Holds 8 gas cylinders
Material
All Welded Steel
Color
Red
Item
Cabinet
Finish
Powder Coat
Description
All welded expanded metal steel, Horizontal Gas Cylin Der Cabinet. 30in Wide x 72in High x 38in Deep. 8 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.