
Adjustable Drum Dolly, 14.25-19.25 Inch Adjustable Diameter, 4 Inch Clearance, Red
Mfr # AD-15-R
Zoro # G722718341
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Powder Coat
Material
All Welded Steel
Load Capacity
1,000 lbs
Includes
Adjust 14-1/4-19 1/4 inch
Caster Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-15-R
Zoro #
G722718341
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19-1/4 in
Overall Width
19-1/4 in
Overall Height
5 in
Details
Color/Finish
Powder Coat
Material
All Welded Steel
Load Capacity
1,000 lbs
Includes
Adjust 14-1/4-19 1/4 inch
Caster Material
Rubber
Color
Red
Item
Drum Dolly
Casters
4 Swivel
Assembled
Yes
Description
All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 14-1/4in to 19-1/4in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.