Adjustable Drum Dolly, Adjusts 14-1/4in to 19-1/4in, 4in Floor Clearance, Semi-Steel Casters, Gray

  • Mfr # AD-15-S

  • Zoro # G722716057


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Material
All welded steel
Load Capacity
1,000 lbs
Depth
19-1/4 in
Overall Width
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-15-S
Zoro #
G722716057
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Depth
19-1/4 in
Overall Width
19-1/4 in

Details

Material
All welded steel
Load Capacity
1,000 lbs
Item
Drum Dolly
Casters
Yes
Color
Gray

Description

All welded steel, Heavy Duty Adjustable Drum Dolly. Adjusts for round, square, rectangular or any irregular shaped container. Adjusts from 14-1/4in to 19-1/4in W. Floor clearance 4in H. Four swivel 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.