
Athletic Gear Locker, 24 in W x 72 in H x 18 in D, Perforated Door, Foot Locker, Gray
Mfr # GL-2472-18-DF
Zoro # G822716742
product price:Â $685.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24
Overall Height
72
Locker Configuration
Coat Rod, 2 Hooks, Door, Footlocker
Number of Openings
1
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-18-DF
Zoro #
G822716742
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Height
72
Overall Depth
18
Opening Height
41.688"
Opening Width
22"
Opening Depth
17"
Details
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Door, Footlocker
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Color
Gray
Finish
Powder Coat
Includes
Coat Rod, 2 Hooks, Door, Footlocker
Locker Handle Type
Recessed T-Handle
Locker Lock Type
Cylinder Lock
Locker Door Type
Perforated
Description
All welded steel, Heavy Duty Security Gear Locker with Perforated Door & Bottom Lockable Foot Locker. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. Reinforced perforated door with recessed T-handle and 2 keys. 24in W x 18in D x 72in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.