
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, 4 in Legs, Light Blue
Mfr # GL-2472-24-L
Zoro # G222716229
product price:Â $524.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Light Blue
Finish
Powder Coat
Overall Width
24
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-2472-24-L
Zoro #
G222716229
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24
Overall Height
76
Overall Depth
24
Opening Width
22"
Opening Depth
23"
Opening Height
54"
Details
Color
Light Blue
Finish
Powder Coat
Item
Athletic Gear Locker
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Locker Configuration
Coat Rod, 2 Hooks, Legs
Includes
Coat Rod, 2 Hooks, Legs
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with 4in Legs. Perforated sides for ventilation. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.