
Athletic Gear Locker, 24 in W x 72 in H x 24 in D, Top Cabinet, 4 in Legs, Light Blue
Mfr # GL-2472-24-TL
Zoro # G322719694
product price:Â $562.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Opening Height
54"
Color
Light Blue
Includes
Coat Rod, 2 Hooks, Top Cabinet, Legs
Overall Height
76
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL-2472-24-TL
Zoro #
G322719694
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
54"
Overall Height
76
Overall Depth
24
Overall Width
24
Opening Depth
23"
Opening Width
22"
Details
Color
Light Blue
Includes
Coat Rod, 2 Hooks, Top Cabinet, Legs
Finish
Powder Coat
Locker Material
Welded Steel
Assembled/Unassembled
Assembled
Item
Athletic Gear Locker
Locker Configuration
Coat Rod, 2 Hooks, Top Cabinet, Legs
Number of Openings
1
Description
All welded steel, Heavy Duty Open Security Gear Locker with Top Lockable Compartment and 4in Legs. Perforated sides for ventilation. Top Compartment with Padlock hasp. Includes full width coat rod, 2 coat hooks. 24in W x 24in D x 76in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.