BD Workbench, 24 in D x 120 in W x 34 in H, Gray
- Mfr # BD-24120-34
- Zoro # G224449033
product price:Â
$
1,239.99
/ea
Key Features
Surface Material
Steel
Edge Type
Side and Backstops
Drawer Load Rating
100 lbs per Drawer
Color
Gray
Drawer Height
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-24120-34
- Zoro #
- G224449033
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Edge Type
- Side and Backstops
- Drawer Load Rating
- 100 lbs per Drawer
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- No. of Drawers
- 1
- Load Capacity
- 3,000 lbs
- Item
- BD Series Welded Steel Bench with Drawer
- Finish
- Powder Coated
Dimensions
- Drawer Height
- 4-9/16 in
- Overall Width
- 120 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
- Drawer Width
- 13 in
- Overall Depth
- 24 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 120 in W x 24 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.