Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BD Workbench with Back, EndsTop, and Drawer, 24 in D x 72 in L x 32 1/2 - 37 1/2 in H, Light Blue
- Mfr # BD-2472-ABL
- Zoro # G224448951
product price:Â
$
885.99
/ea
Key Features
Edge Type
Side and Backstops
Drawer Depth
15-3/8 in
Assembled/Unassembled
Assembled
Top Thickness
2-1/4 in
Drawer Height
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2472-ABL
- Zoro #
- G224448951
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- No. of Drawers
- 1
- Load Capacity
- 3,000 lbs
- Item
- BD Series Welded Steel Bench with Drawer
- Color
- Light Blue
- Drawer Load Rating
- 100 lbs per Drawer
- Gauge
- 12 GA / 16 GA Stringer
- Surface Material
- Steel
- Method of Construction
- All Welded
Dimensions
- Drawer Depth
- 15-3/8 in
- Top Thickness
- 2-1/4 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 32-1/2-37 1/2 in
- Drawer Width
- 13 in
- Overall Depth
- 24 in
- Overall Width
- 72 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 72 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.