Shop Workbench with Shelf and Drawer, 60 in W x 28 in D x 32 1/2 in H-37 1/2 in H, Light Blue
- Mfr # BSD-2860-ABL
- Zoro # G024448960
product price:Â
$
978.99
/ea
Key Features
Drawer Width
13 in
Method of Construction
All Welded
Overall Depth
28 in
Finish
Powder Coated
No. of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2860-ABL
- Zoro #
- G024448960
- UPC #
- -
- Country of Origin
- United States
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Method of Construction
- All Welded
- Finish
- Powder Coated
- No. of Drawers
- 1
- Assembled/Unassembled
- Assembled
- Color
- Light Blue
- Gauge
- 12 GA / 16 GA Stringer
- Drawer Load Rating
- 100 lbs per Drawer
- Edge Type
- Side and Backstops
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
Dimensions
- Drawer Width
- 13 in
- Overall Depth
- 28 in
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 60 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 60 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.