Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Bench with Shelf, 72 in W x 28 in D x 32-1/2 in H - 37-1/2 in, Light Blue
- Mfr # FS-2872-ABL
- Zoro # G024450123
product price:Â
$
904.99
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
- FS-2872-ABL
- Zoro #
- G024450123
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Dimensions 72 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in