
Bi-Fold Door Storage Cabinet, 36 in W x 84 in H x 24 in D, Light Blue
Mfr # BDSC-3678-24-4L
Zoro # G122718415
product price:Â $1,171.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Number of Doors
2
Door Handle Type
Recessed Pull
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDSC-3678-24-4L
Zoro #
G122718415
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Details
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Number of Doors
2
Door Handle Type
Recessed Pull
Cabinet Material
All Welded Steel
Door Type
Bi-Fold
Item
Cabinet
Number of Shelves
4
Load Capacity per Shelf
300 lbs
Assembled/Unassembled
Assembled
Color
Light Blue
Description
All welded steel, heavy duty Bi-fold storage cabinet.. Projects only 9in when open. 36in Wide x 84in High x 24in Deep. 1 fixed shelf and 3 adjustable shelves. 3 point lock. Cylin Der lock with 2 keys. With 6in Legs. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.