
Bin Shelving Rack, 13-Shelf, 60-Bins, 36 in W x 24 in D x 73 in H, Gray
Mfr # BR-2436-13-60
Zoro # G622716911
product price:Â $1,612.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Gray
Load Capacity
450 lbs
Overall Height
73 in
Overall Width
24 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-2436-13-60
Zoro #
G622716911
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
73 in
Overall Width
24 in
Depth
36 in
Details
Color
Gray
Load Capacity
450 lbs
Material
All welded steel
Finish
Powder Coat
Item
Bin Rack
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 24in D x 73in H. Includes 13 shelves and 60 bins. Bin size 7in W x 24in D x 4in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.