Bin Shelving Rack, 36 in W x 12 in D x 73 in H, With 13 Shelves and 96 Bins, Light Blue

  • Mfr # BR-1236-13-96

  • Zoro # G822716711


product price:  $1,114.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Number of Bins
96
Material
All Welded Steel
Overall Depth
36 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-1236-13-96
Zoro #
G822716711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Depth
36 in
Overall Width
12 in

Details

Number of Bins
96
Material
All Welded Steel
Item
Bin Rack
Finish
Powder Coat
Series
BR
Assembled/Unassembled
Unassembled
Number of Shelves
13
Load Capacity per Level
400 lbs
Color
Light Blue

Description

All steel, Heavy Duty Knock Down Bin & Shelf Rack. Constructed of 20 gauge steel and has a capacity of 400 lbs. per shelf. Unit measures 36in W x 12in D x 73in H. Includes 13 shelves and 96 bins. Bin size 4in W x 12in D x 4in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.