Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BS Series Workbench, Back & EndsTop, Shelf, 72 in W x 34 in H x 24 in D, Light Blue
- Mfr # BS-2472-34-LT BU
- Zoro # G324449452
product price:Â
$
838.99
/ea
Key Features
No. of Shelves
1
No. of Drawers
0
Assembled/Unassembled
Assembled
Load Capacity
3,000 lbs
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2472-34-LT BU
- Zoro #
- G324449452
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- 1
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Item
- BS Series Welded Steel Bench with Shelf
- Color
- Light Blue
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Surface Material
- Steel
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 72 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and Shelf. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. No assembly required. Dimensions 72 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.