Hardwood Top Hydraulic Bench, 30 in W x 120 in D x 29 in-45 in H, Putty
- Mfr # HBW-30120-E16
- Zoro # G624450073
product price:Â
$
5,504.99
/ea
Key Features
Overall Width
120 in
Overall Depth
30 in
Overall Height
29-45 in
Load Capacity
750 lbs
No. of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-30120-E16
- Zoro #
- G624450073
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 750 lbs
- No. of Drawers
- 0
- Material
- Steel
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Surface Material
- Hardwood
- Color
- Putty
- Item
- Hardwood Top Hydraulic Bench
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 0
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 120 in
- Overall Depth
- 30 in
- Overall Height
- 29-45 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Dimensions 120 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.