BSD Series Workbench with Back Stop, Shelf, Drawer, 72 in W x 24 in D x 34 in H, Light Blue
- Mfr # BSD-2472-34
- Zoro # G724449052
product price:Â
$
971.99
/ea
Key Features
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Edge Type
Side and Backstops
No. of Drawers
1
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2472-34
- Zoro #
- G724449052
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- No. of Drawers
- 1
- Color
- Light Blue
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Finish
- Powder Coated
- Drawer Load Rating
- 100 lbs per Drawer
Dimensions
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Drawer Width
- 13 in
- Overall Height
- 34 in
- Drawer Height
- 4-9/16 in
- Overall Width
- 72 in
- Drawer Depth
- 15-3/8 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 72 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.