Counter Height Cabinet, 24 in W x 48 in H x 19 in D, Perforated Door, Light Blue

  • Mfr # HDTC-2442-PL

  • Zoro # G022716306


product price:  $582.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Height
48 in
Overall Width
24 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-PL
Zoro #
G022716306
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
24 in
Overall Depth
19 in

Details

Color
Light Blue
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Counter Height Cabinet
Cabinet Finish
Powder Coat
Door Type
Perforated
Door Handle Type
L-Style
Number of Shelves
1
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty Counter Height Cabinet with Perforated Door and 6in Legs. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.