
Counter Height Cabinet, 24 in W x 48 in H x 19 in D, Perforated Door, Red
Mfr # HDTC-2442-PL
Zoro # G822720039
product price:Â $582.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Shelves
1
Overall Height
48 in
Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDTC-2442-PL
Zoro #
G822720039
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
24 in
Overall Depth
19 in
Details
Cabinet Finish
Powder Coat
Item
Heavy Duty Counter Height Cabinet
Door Handle Type
L-Style
Number of Shelves
1
Door Type
Perforated
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty Counter Height Cabinet with Perforated Door and 6in Legs. 24in Wide x 48in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.