Counter Height Cabinet With 1 Drawer, 24 in W x 19 in D x 42 in H, Gray

  • Mfr # HDTC-2442-D

  • Zoro # G322720799


product price:  $616.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
All welded steel
Overall Height
42 in
Cabinet Finish
Powder Coat
Overall Depth
19 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442-D
Zoro #
G322720799
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
19 in
Overall Width
24 in

Details

Item
Cabinet
Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Door Type
SOLID
Number of Shelves
1
Load Capacity per Shelf
1,000 lbs
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit. Cabinet dimensions 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products