Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 96 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Black
- Mfr # PT-2896-8P-EHS
- Zoro # G524448910
product price:Â
$
974.99
/ea
Key Features
Deck Width
28 in
Overall Width
28 in
Handle Type
Tubular Offset
Caster Type
2 SWIVEL, 2 RIGID
Deck Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2896-8P-EHS
- Zoro #
- G524448910
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Finish
- Powder Coated
- Color
- Black
- Caster Material
- Phenolic
- Frame Material
- Steel
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
Dimensions
- Deck Width
- 28 in
- Overall Width
- 28 in
- Deck Length
- 96 in
- Overall Height
- 36-1/4 in
- Overall Length
- 102 in
- Caster Dia.
- 8 in
- Deck Height
- 9-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 96 in W x 28 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.