Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dolly Platform Truck, 18 in W x 60 in L x 36 in H, With Extra Handle Sockets, Red
- Mfr # 18-PTD-60P-EHS
- Zoro # G024449615
product price:Â
$
500.99
/ea
Key Features
Assembled/Unassembled
Assembled
Frame Material
Steel
Caster Material
Phenolic
Caster Dia.
4 in
Caster Type
2 SWIVEL, 2 RIGID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-PTD-60P-EHS
- Zoro #
- G024449615
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Caster Material
- Phenolic
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Tubular Offset
- Item
- Dolly Platform Truck
- Finish
- Powder Coated
- Load Capacity
- 1,000 lbs
- Deck Material
- Steel
- Color
- Red
Dimensions
- Caster Dia.
- 4 in
- Deck Length
- 60 in
- Overall Width
- 18 in
- Deck Width
- 18 in
- Overall Length
- 66 in
- Deck Height
- 5-3/4 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 60 in W x 18 in D x 36 inoverall height. Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.