Dolly Platform Truck, 24 in W x 36 in L, 36 in H With Extra Handle Sockets, Gray
- Mfr # 24-PTD-36P-EHS
- Zoro # G324449063
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Caster Material
Phenolic
Color
Gray
Deck Length
36 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-36P-EHS
- Zoro #
- G324449063
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Phenolic
- Item
- Dolly Platform Truck
- Color
- Gray
- Load Capacity
- 1,000 lbs
- Frame Material
- Steel
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Handle Type
- Tubular Offset
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 24 in
- Deck Length
- 36 in
- Overall Height
- 36 in
- Overall Length
- 42 in
- Caster Dia.
- 4 in
- Deck Height
- 5-3/4 in
- Deck Width
- 24 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 36 in W x 24 in D x 36 inoverall height. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.