Shop DURHAM MFG

Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # APT2SH30365PU95
  • Zoro # G4306316

product price: 
$
394.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 5/8 in
Overall Length
39 3/8 in
Overall Width
30 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APT2SH30365PU95
Zoro #
G4306316
UPC #
714334037556
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12 ga
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Deck Material
Steel
Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Number of Platforms
1
Deck Gauge
14 ga
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Deck Construction
Solid
Caster Brake Type
Side Pedal Brake
Deck Finish/Coating
Powder Coated
Features
Easy to Assemble, No Tools Required
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Color
Gray

Dimensions

Overall Height
34 5/8 in
Overall Length
39 3/8 in
Overall Width
30 in
Deck LxWxH
36 in x 30 in x 9 in
Deck Length
36 in
Deck Height
9 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
39-3/8 in x 30 in x 34-5/8 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Handle Height
34 9/16 in
Wire Rope Length
39 3/8 in
Length
39 3/8 in
Fits Chest Size
Easy to Assemble, No Tools Required

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 34 5/8 in, Overall Length 39 3/8 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 in, Deck Length 36 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.