Double Door Storage Cabinet, 48 in W x 72 in H x 19 in D, 4 Adjustable Shelves, Light Blue

  • Mfr # HDSC-4872-19-4-DD

  • Zoro # G422717279


product price:  $1,441.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
4
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-19-4-DD
Zoro #
G422717279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
19 in
Overall Width
48 in

Details

Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
4
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Type
Solid
Item
Heavy Duty Double Door Storage Cabinet
Color
Light Blue
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.