Double End Push Handle Truck, 18 in. W x 60 in. L x 36 in H, With Offset Handles, Gray
- Mfr # 18-TRE-60P-OSH
- Zoro # G724449137
product price:Â
$
791.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Number of Shelves
2
Handle Type
Offset
Distance Between Shelves
6-1/2 in
Caster Configuration
2 Front, 2 Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-60P-OSH
- Zoro #
- G724449137
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Handle Type
- Offset
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Phenolic
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Item
- Double End Push Handle Truck
- Color
- Gray
- Capacity per Shelf
- 2,000 lbs.
Dimensions
- Overall Width
- 18 in
- Overall Height
- 36 in
- Overall Depth
- 66-1/2 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Width
- 60 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.