Double End Push Handle Truck, 24 in. W x 30 in. L x 36 in H, With Offset Handles, Gray
- Mfr # 24-TRE-30P-OSH
- Zoro # G624449435
product price:Â
$
660.99
/ea
Key Features
Caster Material
Phenolic
Overall Width
24 in
Load Capacity
2,000 lbs
Height
22 in
Caster Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-30P-OSH
- Zoro #
- G624449435
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Phenolic
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Capacity per Shelf
- 2,000 lbs.
- Number of Shelves
- 2
- Color
- Gray
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Overall Width
- 24 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Depth
- 36-1/2 in
- Shelf Length
- 24 in
- Shelf Width
- 30 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.