Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 24 in. W x 48 in. L x 36 in H, With Offset Handles, Red
- Mfr # 24-TRE-48P-OSH
- Zoro # G124449836
product price:Â
$
818.99
/ea
Key Features
Overall Width
24 in
Shelf Length
24 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Height
36 in
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-48P-OSH
- Zoro #
- G124449836
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Number of Shelves
- 2
- Item
- Double End Push Handle Truck
- Caster Material
- Phenolic
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Overall Height
- 36 in
- Overall Depth
- 54-1/2 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Width
- 48 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.