Double End Push Handle Truck, 24 in. W x 36 in. L x 36 in H, With Offset Handles, Black
- Mfr # 24-TRE-36P-OSH
- Zoro # G224449590
product price:Â
$
713.99
/ea
Key Features
Caster Material
Phenolic
Distance Between Shelves
6-1/2 in
Caster Dia.
5 in
Caster Configuration
2 Front, 2 Rear
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-36P-OSH
- Zoro #
- G224449590
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Phenolic
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Color
- Black
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Item
- Double End Push Handle Truck
- Cart Shelf Style
- Flat Shelf, Tray Bottom
Dimensions
- Shelf Width
- 36 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Overall Height
- 36 in
- Shelf Length
- 24 in
- Height
- 22 in
- Overall Depth
- 42-1/2 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.