Double End Push Handle Truck, 24 in W x 60 in L x 36 in H, 5x2Semi Steel Casters, Light Blue
- Mfr # 24-TRE-60S-OSH
- Zoro # G324449155
product price:Â
$
935.99
/ea
Key Features
Caster Configuration
2 Front, 2 Rear
Shelf Length
24 in
Caster Dia.
5 in
Capacity per Shelf
2,000 lbs.
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-60S-OSH
- Zoro #
- G324449155
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Double End Push Handle Truck
- Color
- Light Blue
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Semi-Steel
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
Dimensions
- Shelf Width
- 60 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Overall Width
- 24 in
- Overall Depth
- 66-1/2 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.