
Double End Push Handle Truck, 24 in. W x 48 in. L x 36 in H, Black
Mfr # 24-TRE-48P
Zoro # G422736126
product price: $611.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lbs
Finish
Powder Coat
Overall Height
36 in
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-TRE-48P
Zoro #
G422736126
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Depth
48 in
Overall Width
24 in
Details
Load Capacity
2,000 lbs
Finish
Powder Coat
Color
Black
Assembled/Unassembled
Assembled
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Number of Shelves
2
Material
All Welded Steel
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.