Double End Push Handle Truck, 24 in W x 48 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Gray
- Mfr # 24-TRE-48S-OSH
- Zoro # G324449391
product price:Â
$
829.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Capacity per Shelf
2,000 lbs.
Caster Configuration
2 Front, 2 Rear
Cart Shelf Style
Flat Shelf, Tray Bottom
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-48S-OSH
- Zoro #
- G324449391
- UPC #
- -
- Country of Origin
- United States
- Item
- Double End Push Handle Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Semi-Steel
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
- Color
- Gray
- Handle Type
- Offset
- Number of Shelves
- 2
Dimensions
- Shelf Width
- 48 in
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Depth
- 54-1/2 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Length
- 24 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.