Double End Push Handle Truck, 24 in W x 48 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Putty
- Mfr # 24-TRE-48S-OSH
- Zoro # G824449631
product price:Â
$
829.99
/ea
Key Features
Handle Type
Offset
Overall Width
24 in
Shelf Length
24 in
Caster Dia.
5 in
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-48S-OSH
- Zoro #
- G824449631
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Offset
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Color
- Putty
- Capacity per Shelf
- 2,000 lbs.
- Number of Shelves
- 2
- Item
- Double End Push Handle Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Configuration
- 2 Front, 2 Rear
- Load Capacity
- 2,000 lbs
- Caster Material
- Semi-Steel
Dimensions
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Overall Depth
- 54-1/2 in
- Overall Height
- 36 in
- Shelf Width
- 48 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.