Double End Push Handle Truck, 24 in. W x 60 in. L x 36 in H, With Offset Handles, Light Blue
- Mfr # 24-TRE-60P-OSH
- Zoro # G724449373
product price:Â
$
923.99
/ea
Key Features
Overall Depth
66-1/2 in
Shelf Length
24 in
Number of Shelves
2
Caster Dia.
5 in
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-60P-OSH
- Zoro #
- G724449373
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Handle Type
- Offset
- Color
- Light Blue
- Material
- All Welded Steel
- Caster Material
- Phenolic
- Item
- Double End Push Handle Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Configuration
- 2 Front, 2 Rear
- Distance Between Shelves
- 6-1/2 in
- Load Capacity
- 2,000 lbs
Dimensions
- Overall Depth
- 66-1/2 in
- Shelf Width
- 60 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Overall Height
- 36 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.