Double End Push Handle Truck, 24 in W x 60 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Red
- Mfr # 24-TRE-60S-OSH
- Zoro # G424448850
product price:Â
$
935.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Cart Shelf Style
Flat Shelf, Tray Bottom
Handle Type
Offset
Height
22 in
Capacity per Shelf
2,000 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-60S-OSH
- Zoro #
- G424448850
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
- Color
- Red
- Caster Material
- Semi-Steel
Dimensions
- Shelf Width
- 60 in
- Height
- 22 in
- Overall Depth
- 66-1/2 in
- Caster Dia.
- 5 in
- Shelf Length
- 24 in
- Overall Height
- 36 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.