Double End Push Handle Truck, 24 in W x 36 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Gray
- Mfr # 24-TRE-36S-OSH
- Zoro # G424449444
product price:Â
$
724.99
/ea
Key Features
Material
All Welded Steel
Caster Type
2 RIGID, 2 SWIVEL
Distance Between Shelves
6-1/2 in
Handle Type
Offset
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-36S-OSH
- Zoro #
- G424449444
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Color
- Gray
- Item
- Double End Push Handle Truck
- Capacity per Shelf
- 2,000 lbs.
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Configuration
- 2 Front, 2 Rear
- Load Capacity
- 2,000 lbs
- Caster Material
- Semi-Steel
Dimensions
- Overall Width
- 24 in
- Shelf Width
- 36 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Length
- 24 in
- Overall Depth
- 42-1/2 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.