Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, With Offset Handles, Light Blue
- Mfr # 30-TRE-36P-OSH
- Zoro # G124449157
product price:Â
$
805.99
/ea
Key Features
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Depth
42-1/2 in
Material
All Welded Steel
Caster Type
2 RIGID, 2 SWIVEL
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-36P-OSH
- Zoro #
- G124449157
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Color
- Light Blue
- Caster Material
- Phenolic
- Item
- Double End Push Handle Truck
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Overall Depth
- 42-1/2 in
- Overall Height
- 36 in
- Height
- 22 in
- Shelf Width
- 36 in
- Caster Dia.
- 5 in
- Shelf Length
- 30 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.