Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, With Offset Handles, Putty
- Mfr # 30-TRE-36P-OSH
- Zoro # G024449318
product price:Â
$
805.99
/ea
Key Features
Height
22 in
Overall Depth
42-1/2 in
Overall Width
30 in
Load Capacity
2,000 lbs
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-36P-OSH
- Zoro #
- G024449318
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Number of Shelves
- 2
- Material
- All Welded Steel
- Color
- Putty
- Capacity per Shelf
- 2,000 lbs.
- Item
- Double End Push Handle Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Phenolic
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Height
- 22 in
- Overall Depth
- 42-1/2 in
- Overall Width
- 30 in
- Shelf Width
- 36 in
- Caster Dia.
- 5 in
- Shelf Length
- 30 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.