Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, With Offset Handles, Gray
- Mfr # 30-TRE-36P-OSH
- Zoro # G224449835
product price:Â
$
805.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Material
All Welded Steel
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Height
36 in
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-36P-OSH
- Zoro #
- G224449835
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Phenolic
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Gray
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
Dimensions
- Overall Height
- 36 in
- Shelf Width
- 36 in
- Height
- 22 in
- Overall Width
- 30 in
- Caster Dia.
- 5 in
- Overall Depth
- 42-1/2 in
- Shelf Length
- 30 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.